4-3/4 in. Pull in Flat Black
Sanctuary 4-3/4 in. Pull in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Collection:
- Sanctuary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 4-3/4
- Style:
- Contemporary
- UPC:
- 840355205466
- Width:
- 1/2