6 NEO Pull *SANCTU BSAN
Sanctuary® 6 NEO Pull *SANCTU BSAN
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Sanctuary®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Pull
- Length:
- 7
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355205848
- Width:
- 1/2