1-1/4 in. Cabinet Knob in Flat Black
Sanctuary II Modern Metro 1-1/4 in. Cabinet Knob in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanctuary II Modern Metro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1
- Diameter - Base:
- 7/8
- Hardware Type:
- Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 840355218190
- Width:
- 1-1/4