This product requires certification to purchase.

4-1/8 in. Modern Metro Pull in Polished Chrome

Top Knobs

Sanctuary® II Modern Metro 4-1/8 in. Modern Metro Pull in Polished Chrome

  • Fast #
  • Part #TTK250PC
  • Item #4917541
  • Manufacturer Part #TK250PC
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Sanctuary® II Modern Metro 4-1/8 in. Modern Metro Pull in Polished Chrome

  • Fast #
  • Part #TTK250PC
  • Item #4917541
  • Manufacturer Part #TK250PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sanctuary® II Modern Metro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/16 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Length:
4-1/8 in
Material:
Zinc Alloy
Style:
Contemporary
UPC:
840355217018
Width:
3/4 in