5-1/2 in. Linear Pull in Brushed Satin Nickel
Sanctuary® Linear 5-1/2 in. Linear Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanctuary® Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/8
- Diameter - Base:
- 1-1/8
- Hardware Type:
- Pull
- Length:
- 5-1/2
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355204964
- Width:
- 5/16