This product requires certification to purchase.

Square Backplate in Black

Top Knobs

Sanctuary® Square Backplate in Black

  • Fast #
  • Part #TTK95BLK
  • Item #7029232
  • Manufacturer Part #TK95BLK
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Sanctuary® Square Backplate in Black

  • Fast #
  • Part #TTK95BLK
  • Item #7029232
  • Manufacturer Part #TK95BLK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sanctuary®
Color Finish Category:
Blacks
Color Finish Name:
Black
Hardware Type:
Backplate
Shape:
Square
UPC:
840355208269
Width:
1 in