This product requires certification to purchase.

1 in. Square Knob in Polished Chrome

Top Knobs

Sanctuary® Tapered 1 in. Square Knob in Polished Chrome

  • Fast #
  • Part #TTK32PC
  • Item #4917249
  • Manufacturer Part #TK32PC
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Sanctuary® Tapered 1 in. Square Knob in Polished Chrome

  • Fast #
  • Part #TTK32PC
  • Item #4917249
  • Manufacturer Part #TK32PC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sanctuary® Tapered
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/8
Diameter - Base:
3/4
Hardware Type:
Knob
Length:
1
Material:
Zinc Alloy
Shape:
Square
Style:
Contemporary
UPC:
840355205299
Width:
1