Tapered Square Knob in Black
Sanctuary® Tapered Square Knob in Black
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanctuary®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Knob
- Shape:
- Square
- UPC:
- 840355205305
- Width:
- 1