Zinc Alloy Square Tapered Medium Knob in German Bronze
Sanctuary® Zinc Alloy Square Tapered Medium Knob in German Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanctuary®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- German Bronze
- Depth:
- 1-1/8
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Knob
- Length:
- 1
- Material:
- Zinc Alloy
- Shape:
- Square
- UPC:
- 840355205350