This product requires certification to purchase.

1-3/16 in. Clear Crystal Cabinet Knob in Polished Nickel

Top Knobs

Serene 1-3/16 in. Clear Crystal Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK841PN
  • Item #7109161
  • Manufacturer Part #TK841PN
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Serene 1-3/16 in. Clear Crystal Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK841PN
  • Item #7109161
  • Manufacturer Part #TK841PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Serene
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-9/16 in
Diameter - Base:
7/8 in
Hardware Type:
Knob
Length:
1-3/16 in
Material:
Zinc Alloy
Shape:
Round
Style:
Contemporary;Modern
UPC:
840355242874