1-3/8 in. Clear Crystal Cabinet Knob in Polished Nickel
Serene 1-3/8 in. Clear Crystal Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-13/16
- Diameter - Base:
- 1
- Hardware Type:
- Knob
- Length:
- 1-3/8
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Modern
- UPC:
- 840355242911