12-11/16 in. Pull in Flat Black
Serene 12-11/16 in. Pull in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/8
- Diameter - Base:
- 11/16
- Hardware Type:
- Drawer Pull
- Length:
- 12-11/16
- Style:
- Traditional;Transitional
- UPC:
- 840355240764
- Width:
- 3/8