1/2 in. Zinc Alloy Cabinet Pull in Flat Black
Serene 1/2 in. Zinc Alloy Cabinet Pull in Flat Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Serene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-15/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Transitional
- UPC:
- 840355241488
- Width:
- 1/2 in