9-3/8 in. Pull in Honey Bronze
Serene 9-3/8 in. Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 9-3/8
- Material:
- Zinc Alloy
- Style:
- Contemporary;Modern;Transitional
- UPC:
- 840355261417
- Width:
- 7/16