5-1/4 in. Juliet Pull in Polished Chrome
Serene Juliet 5-1/4 in. Juliet Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Serene Juliet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Bar Pull
- Length:
- 5-1/4 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 5/16 in