9-5/16 in. Cabinet Pull in Oil Rubbed Bronze
Serene Juliet 9-5/16 in. Cabinet Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene Juliet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/8
- Diameter - Base:
- 5/16
- Length:
- 9-5/16
- Material:
- Zinc Alloy
- Style:
- Contemporary;Transitional
- UPC:
- 840355241174
- Width:
- 5/16