1 in. Kara Knob in Polished Chrome
Serene Kara 1 in. Kara Knob in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Serene Kara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-9/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Knob
- Length:
- 1 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern
- UPC:
- 840355240412
- Width:
- 1 in