This product requires certification to purchase.

6-15/16 in. Cabinet Pull in Polished Nickel

Top Knobs

Serene Kara 6-15/16 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TTK804PN
  • Item #7109369
  • Manufacturer Part #TK804PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Serene Kara 6-15/16 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #TTK804PN
  • Item #7109369
  • Manufacturer Part #TK804PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Serene Kara
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8
Diameter - Base:
5/8
Hardware Type:
Bar Pull
Length:
6-15/16
Material:
Zinc Alloy
Style:
Modern
UPC:
840355240610
Width:
3/8