8-3/16 in. Polished Chrome Pull
Serene Kara 8-3/16 in. Polished Chrome Pull
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene Kara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 8-3/16
- Material:
- Zinc Alloy
- UPC:
- 840355240658
- Width:
- 3/8