4-11/16 in. Bar Pull in Oil Rubbed Bronze
Serene Lily 4-11/16 in. Bar Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-5/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Bar Pull
- Length:
- 4-11/16
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355241471
- Width:
- 1/2