Bar Pull in Brushed Satin Nickel
Serene Lily Bar Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Bar Pull
- Length:
- 4-11/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355241440
- Width:
- 1/2 in