4-3/16 in. Pull in Flat Black
Serene Lydia 4-3/16 in. Pull in Flat Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Serene Lydia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/16 in
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355238204
- Width:
- 3/8 in