6-11/16 in. Zinc Alloy Lydia Pull with 6-5/16 in. Center-to Center in Polished Nickel
Serene Lydia 6-11/16 in. Zinc Alloy Lydia Pull with 6-5/16 in. Center-to Center in Polished Nickel
Product Details
Product Details
Specifications
- Collection:
- Serene Lydia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 7/16
- Hardware Type:
- Pull
- Length:
- 6-11/16
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355238358
- Width:
- 7/16