9-3/8 in. Zinc Alloy Lydia Pull in Polished Chrome
Serene Lydia 9-3/8 in. Zinc Alloy Lydia Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Serene Lydia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4
- Diameter - Base:
- 7/16
- Hardware Type:
- Pull
- Length:
- 9-3/8
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355238396
- Width:
- 7/16