Round Knob in Black
Serene Round Knob in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Type:
- Cabinet Knob
- Shape:
- Round
- UPC:
- 840355241907
- Width:
- 1-3/8