Zinc Alloy Lily Pull in Ash Grey
Serene Zinc Alloy Lily Pull in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-5/16
- Hardware Type:
- Drawer Pull
- Length:
- 8-7/16
- Material:
- Zinc Alloy
- UPC:
- 840355261264
- Width:
- 1/2