SOMERDALE PULL 3 3/4 C-C
Somerdale SOMERDALE PULL 3 3/4 C-C
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Somerdale
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16
- Hardware Type:
- Drawer Pull
- Length:
- 7-3/4
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 840355238570
- Width:
- 1/2