1-1/4 in. Flat Faced Knob in Brushed Satin Nickel
Somerset 1-1/4 in. Flat Faced Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355002713
- Width:
- 1-1/4 in