5 in. Pull in Pewter Antique
Somerset 5 in. Pull in Pewter Antique
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1
- Diameter - Base:
- 13/16
- Length:
- 5
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355004755
- Width:
- 9/16