This product requires certification to purchase.

1-1/4 in. Flat Faced Knob in Rust

Top Knobs

Somerset II 1-1/4 in. Flat Faced Knob in Rust

  • Fast #
  • Part #TKM277
  • Item #4917367
  • Manufacturer Part #M277
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Somerset II 1-1/4 in. Flat Faced Knob in Rust

  • Fast #
  • Part #TKM277
  • Item #4917367
  • Manufacturer Part #M277
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Somerset II
Color Finish Category:
Browns
Color Finish Name:
Rust
Depth:
1-1/8 in
Material:
Brass
UPC:
840355002775
Width:
1-1/4 in