4-69/100 in. Tissue Hook in Brushed Satin Nickel
Stratton 4-69/100 in. Tissue Hook in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Stratton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 3-19/50
- Length:
- 4-69/100
- Projection:
- 3-19/50
- UPC:
- 840355202588
- Width:
- 19/50