*CVR* STRATTON BATH TWL BR 24 IN DB
Stratton Bath *CVR* STRATTON BATH TWL BR 24 IN DB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Base Plate Height:
- 2-1/2
- Collection:
- Stratton Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 5-3/4
- Diameter:
- 5/8
- Hardware Included:
- Yes
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Length:
- 26
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-3/4
- Type:
- TSTK9BSN
- UPC:
- 840355221961