Bath Tissue Hook in Polished Nickel
Stratton Bath Bath Tissue Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2
- CARB OTC LEED Compliant:
- No
- Collection:
- Stratton Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-11/16
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-3/8
- UPC:
- 840355202595
- Width:
- 5-7/8