Zinc Alloy Semi-Circular Flair Knob in Umbrio
Sydney Zinc Alloy Semi-Circular Flair Knob in Umbrio
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Sydney
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Umbrio
- Depth:
- 1
- Diameter - Base:
- 3-1/4
- Hardware Type:
- Cabinet Knob
- Length:
- 3-1/4
- Material:
- Zinc Alloy
- Shape:
- Semi-circular
- UPC:
- 840355211221
- Width:
- 13/16