1-1/4 in. Spectrum Knob in Brushed Satin Nickel
Transcend 1-1/4 in. Spectrum Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/16
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc Alloy
- UPC:
- 840355235333
- Width:
- 1-1/4