1-1/8 in. Knob in Ash Grey
Transcend 1-1/8 in. Knob in Ash Grey
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-3/16
- Diameter - Base:
- 13/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary;Transitional
- UPC:
- 840355255409
- Width:
- 1-1/8