1-1/8 x 1-3/16 in. Square Knob in Brushed Satin Nickel
Transcend 1-1/8 x 1-3/16 in. Square Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal construction for long lasting durability
- Coordinates with cabinet hardware from the Contour Collection
- Backed by a lifetime warranty for the original purchaser
- Includes 1 square knob
Documents
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 840355235586
- Width:
- 1-1/8 in