1-1/4 in. Zinc Alloy Cabinet Knob in Brushed Satin Nickel
Transcend 1-1/4 in. Zinc Alloy Cabinet Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal construction for long lasting durability
- Coordinates with cabinet hardware from the Ascendra Collection
- Mounting screws are included
- Backed by a lifetime warranty for the original purchaser
- Includes 1 square knob
Documents
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Specialty
- Style:
- Contemporary
- UPC:
- 840355234886
- Width:
- 1-1/4