1-1/4 in. Zinc Alloy Cabinet Knob in Honey Bronze
Transcend 1-1/4 in. Zinc Alloy Cabinet Knob in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 840355256857
- Width:
- 1-1/4