1-15/16 x 1/2 in. Zinc Alloy Cabinet Latch in Honey Bronze
Transcend 1-15/16 x 1/2 in. Zinc Alloy Cabinet Latch in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8
- Hardware Type:
- Latch
- Length:
- 1-15/16
- Material:
- Zinc Alloy
- Style:
- Traditional
- UPC:
- 840355256987
- Width:
- 1-1/2