This product requires certification to purchase.

1 in. Square Knob in Polished Chrome

Top Knobs

Transcend Ascendra 1 in. Square Knob in Polished Chrome

  • Fast #
  • Part #TTK700PC
  • Item #7029092
  • Manufacturer Part #TK700PC
5 out of 5 Customer Rating
Brand image
Top Knobs

Transcend Ascendra 1 in. Square Knob in Polished Chrome

  • Fast #
  • Part #TTK700PC
  • Item #7029092
  • Manufacturer Part #TK700PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4
Diameter - Base:
11/16
Hardware Type:
Cabinet Knob
Length:
1
Material:
Zinc Alloy
Shape:
Square
Style:
Modern
UPC:
840355234794
Width:
1