This product requires certification to purchase.

1 in. Zinc Alloy Cabinet Knob in Polished Nickel

Top Knobs

Transcend 1 in. Zinc Alloy Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK700PN
  • Item #7029065
  • Manufacturer Part #TK700PN
5 out of 5 Customer Rating
Brand image
Top Knobs

Transcend 1 in. Zinc Alloy Cabinet Knob in Polished Nickel

  • Fast #
  • Part #TTK700PN
  • Item #7029065
  • Manufacturer Part #TK700PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Transcend
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4
Diameter - Base:
11/16
Hardware Type:
Cabinet Knob
Length:
1
Material:
Zinc Alloy
Shape:
Square
Style:
Contemporary
UPC:
840355234800
Width:
1