13 in. Pull in Flat Black
Transcend 13 in. Pull in Flat Black
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-7/8
- Diameter - Base:
- 1-1/16
- Hardware Type:
- Drawer Pull
- Length:
- 13
- Style:
- Transitional
- UPC:
- 840355262322
- Width:
- 5/8