5-1/2 in. Center-to-Center Bar Pull in Polished Nickel
Transcend 5-1/2 in. Center-to-Center Bar Pull in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 7/16
- Hardware Type:
- Pull
- Length:
- 5-1/2
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- UPC:
- 840355234503
- Width:
- 7/16