5-9/16 in. Center-to-Center Bar Pull in Umbrio
Transcend 5-9/16 in. Center-to-Center Bar Pull in Umbrio
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 5-9/16
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Contemporary;Transitional
- UPC:
- 840355235722
- Width:
- 1/2