5-9/16 in. Pull in Ash Grey
Transcend 5-9/16 in. Pull in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-1/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Drawer Pull
- Length:
- 5-9/16
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Transitional
- UPC:
- 840355257601
- Width:
- 1/2