1-1/4 in. Ascendra Knob in Sable
Transcend Ascendra 1-1/4 in. Ascendra Knob in Sable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Transcend Ascendra
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Modern
- UPC:
- 840355234916
- Width:
- 1-1/4 in