This product requires certification to purchase.

1 in. Ascendra Knob in Brushed Satin Nickel

Top Knobs

Transcend Ascendra 1 in. Ascendra Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK700BSN
  • Item #7027651
  • Manufacturer Part #TK700BSN
4.5 out of 5 Customer Rating
Brand image
Top Knobs

Transcend Ascendra 1 in. Ascendra Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK700BSN
  • Item #7027651
  • Manufacturer Part #TK700BSN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Transcend Ascendra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Knob
Length:
1 in
Material:
Zinc Alloy
Shape:
Square
Style:
Modern
UPC:
840355234787
Width:
1 in