Ash Grey Knob
Transcend™ Ascendra Ash Grey Knob
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend™ Ascendra
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-3/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary;Transitional
- UPC:
- 840355257526