12 x 3/8 in. Contour Pull in Polished Chrome
Transcend Contour 12 x 3/8 in. Contour Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend Contour
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4
- Diameter - Base:
- 9/16
- Hardware Type:
- Drawer Pull
- Length:
- 4-5/16
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355235647
- Width:
- 1/2